27-7/8 x 8 in. Riser Tube and Cross Connection in Oil Rubbed Bronze
Antique™ 27-7/8 x 8 in. Riser Tube and Cross Connection in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Kohler® K-700 Vintage®, Kohler® K-710 Iron Works Historic® and Kohler® K-727 Iron Works Tellieur® baths
- Coordinates with Antique™ collection
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M, ASME A112.18.1
- ASSE Standards:
- ASSE 1014, ASSE 1025
- CSA Certified:
- CSA B125.1, CSA B64
- Collection:
- Antique™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Riser Tube
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Floor Mount
- Length:
- 2-1/4 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 8 in