27-7/8 x 8 in. Riser Tube and Cross Connection in Vibrant Polished Nickel

You last purchased this on
 
KOHLER

Antique™ 27-7/8 x 8 in. Riser Tube and Cross Connection in Vibrant Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Antique™ 27-7/8 x 8 in. Riser Tube and Cross Connection in Vibrant Polished Nickel

  • Fast #
  • Part #K127-SN
  • Item #582628
  • Manufacturer Part #127-SN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes escutcheon
  • For Kohler® K-100 Birthday Bath® installation
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • UL listed
  • With slip resistant bottom
  • Riser tubes: 26"
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1M, ASME A112.18.1
ASSE Standards:
ASSE 1014, ASSE 1025
CSA Certified:
CSA B125.1, CSA B64
Collection:
Antique™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Part Type:
Riser Tube
GSA Approved:
No
IAPMO Listed -:
Yes
Installation Type:
Floor Mount
Length:
2-1/4 in
Material:
Brass
NSF Certified:
No
WaterSense Labeled:
No
Width:
8 in