7-25/32 in. Diverter Spout in Polished Chrome
Antique™ 7-25/32 in. Diverter Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes non-diverter
- Solid brass construction for durability and reliability
- Bath spout only
- Kohler® plumbing products mean beautiful form as much as reliable function
Specifications
- Collection:
- Antique™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-25/32 in
- NSF Certified:
- No
- Spout Height:
- 4-8/25 in
- Spout Reach:
- 7-3/4 in
- Spout Type:
- Non-Diverter
- WaterSense Labeled:
- No