4-3/4 in. Ceramic Handle Kit in White
Antique™ 4-3/4 in. Ceramic Handle Kit in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Required ceramic oval handle insets and skirts for Antique® lavatory and bidet faucets
Specifications
- ADA Compliant:
- No
- Collection:
- Antique™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Knob
- IAPMO Listed -:
- No
- Length:
- 4-3/4 in
- Material:
- Ceramic
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Width:
- 2-3/8 in