Adapter in Brushed Nickel
Antique™ Adapter in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Antique™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Adapter
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No