Antique™ Ball-and-Claw Feet in Polished Chrome

Part #K102-CP  |  Item #48436  |  Manufacturer Part #102-CP

$ 2,132.59 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • For use with the Kohler® K-100 Birthday Bath®
  • Coordinates with Antique faucets and accessories
  • Exclusive Tru-Level™ self-leveling base system
  • Chromatherapy™ lighting system
  • Rapidheat™ inline heater
  • Patented adjustable Silent Air™ induction system
  • Electronic airflow adjustability

Specifications

ADA Compliant: No

Collection: Antique™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 6-1/4 in

Height: 11-1/2 in

Length: 6-1/4 in

Material: Brass

Origin: Domestic

Style: Modern

Weight: 26

Width: 4-1/2 in