Bath Drain, Chain and Rubber Stopper Polished Chrome

You last purchased this on
 
KOHLER

Antique™ Bath Drain, Chain and Rubber Stopper Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Antique™ Bath Drain, Chain and Rubber Stopper Polished Chrome

  • Fast #
  • Part #K106-CP
  • Item #47196
  • Manufacturer Part #106-CP
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For use with the Kohler® K-100 Birthday Bath®
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Includes chain and rubber stopper
  • Material: Solid brass
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Collection:
Antique™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Body Material:
Brass
Drain Installation Type:
Through Floor
IAPMO Listed -:
No
Length:
15-1/2 in
Tub Depth:
13-1/2 in
Width:
3-1/4 in