KOHLER

Antique™ Handle in Brushed Nickel

Part #K1013847-BN  |  Manufacturer Part #1013847-BN

$ 48.52 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Antique™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Handle

Handle Type: Lever

Number of Handles: Single Handle