Kohler Antique™ Riser Tubes Pair Vibrant Brushed Nickel

K127-BN

Manufacturer Part #: 127-BN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Riser tubes
  • Escutcheons and cross connection
  • For Kohler® K-100 Birthday Bath® installation

SPECIFICATIONS

ADA Compliant
No
ASSE Standards
ASSE 1014, ASSE 1025
CSA Certified
CSA B125.1, CSA B64
Collection
Antique™
Depth
27-7/8 in
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Floor Mount
NSF Certified
No
WaterSense Labeled
No
Width
8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday