Robe Hook in Polished Chrome
Antique™ Robe Hook in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 240-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with Antique faucets and accessories
- Material: Solid brass
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Antique™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 2-11/32 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-1/2 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 2-1/2 in