Kohler

Antique™ Valve Trim for Thermostatic Valve with Lever Handle Antique in Polished Chrome

Part #KT10110-4-CP  |  Manufacturer Part #T10110-4-CP

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Ergonomic lever handle is ADA compliant
  • Trim requires valve to complete
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Requires Kohler® K-2977-K or Kohler® K-2974-K MasterShower® volume control valve (sold separately)
  • Coordinates with Antique faucets and accessories
  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Antique™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Valve Type: Tub & Shower Thermostatic Valve

Handle Type: Ergonomic

IAPMO Listed: No

Number of Handles: Single Handle

Trim Only: Yes

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No

Width: 3-7/8 in