Valve Trim for Transfer Valve with Lever Handle, Requires Valve in Polished Chrome
Antique™ Valve Trim for Transfer Valve with Lever Handle, Requires Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ergonomic lever handle is ADA compliant
- Trim requires valve to complete
- Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Antique™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 3-7/8 in
- Faucet Valve Type:
- Tub and Shower Diverter Valve
- Handle Type:
- Lever
- Height:
- 3-7/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-1/2 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 3-1/2 in
- Sink Material:
- Brass
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 3-7/8 in