KOHLER

Antique™ Valve Trim for Volume Control Valve with Lever Handle Antique in Polished Chrome

Part #KT10111-4-CP  |  Manufacturer Part #T10111-4-CP

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Ergonomic lever handle is ADA compliant
  • Trim requires valve to complete
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Antique™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 3-7/8 in

Faucet Valve Type: Tub & Shower Volume Control Valve

Handle Type: Lever

Height: 3-7/8 in

IAPMO Listed: No

Length: 3-1/2 in

Number of Handles: Single Handle

Shower Arm Reach: 3-1/2 in

Trim Only: Yes

Valve Type: Tub & Shower Volume Control Valve

Width: 3-7/8 in