Wall Mount Lavatory Faucet Trim in Polished Chrome

You last purchased this on
 
KOHLER

Antique™ Wall Mount Lavatory Faucet Trim in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Antique™ Wall Mount Lavatory Faucet Trim in Polished Chrome

  • Fast #
  • Part #KT154-3-CP
  • Item #2396267
  • Manufacturer Part #T154-3-CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quarter turn ceramic disc valve platform guards against misalignment, handle wobble and resists debris
  • Wall-mount installation offers flexibility for clutter free countertops with traditional under counter sinks or additional versatility in vessel sink applications
  • Wall-mount installation
  • WaterSense labeled faucets use at least 30 percentage less water than standard 22 gpm faucets while still meeting strict performance guidelines
  • Wall-mount installation offers flexibility for clutter free countertops with traditional under counter lavatories or additional versatility in vessels lavatory applications
  • Trim only: Requires Kohler® K-410-K-NA valve (order separately)
  • Flow rate: 1.2 gpm
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Antique™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
Compression
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Cross
Height:
8-1/2 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole, 4 Hole
Pressure - High:
60
Spout Height:
4-3/4 in
Spout Reach:
8-1/2 in
Spout Type:
Column
Trim Only:
No
WaterSense Labeled:
Yes