KOHLER

Aperitif™ 2-Hole Topmount Bar Sink in Biscuit

Part #K6560-2-96  |  Manufacturer Part #6560-2-96

Color/Finish:
Biscuit

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Aperitif
  • Bowl size: 16" X 19" X 7 5/8"
  • Material: Cast Iron
  • Optional accessories: Aperitif™ cutting board: K6508; Sink strainer: K8801, K8803 w/ K8804 or K8817

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2

Center Size: 4 in

Collection: Aperitif™

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Opening: 3-5/8 in

IAPMO Listed: No

Material: Cast Iron

Number Of Bowls: 1

Number of Holes: 2 Hole

Overall Sink Size: 16 in X 19 in x 7-5/8 in

Sink Bowl Size: 12 in x 13 in x 7-5/8 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Cast Iron