3/8 in. 0.85 gpm 389 gal Two Stage Water Purification Filter
Aquifer® 3/8 in. 0.85 gpm 389 gal Two Stage Water Purification Filter
Frequently Purchased Together
Product Details
- Reduces over 95% of perfluorooctanoic acid (PFOA) and perfluoro octane sulfonate (PFOS) in drinking water
- Two-cartridge system includes coconut shell-based carbon filter and hollow fiber membrane filter
- Two-stage filtration system reduces contaminants such as bacteria, virus, lead, mercury, chlorine, chloramine, select pharmaceuticals, and more
- Postage-paid recycling program for used cartridges to reduce solid waste to landfills
- Provides the equivalent of over 2,900 standard 16.9-oz bottles of water
- Filter head automatically turns off the water supply when cartridge is removed
- 0.85 gpm maximum flow rate at 60 psi
- Hollow fiber membrane technology reduces bacteria and virus in the water
- Recommended for use with beverage and bar faucets such as Wellspring® and Carafe®
- Includes K-77687 carbon block VOC and K-29639 hollow fiber membrane single replacement filter cartridges
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 401, ANSI 42, ANSI 53
- CSA Certified:
- CSA B483.1
- Capacity:
- 389 gal
- Collection:
- Aquifer®
- Contaminant Removal:
- Bacteria, Chloramine, Chlorine, Fluoride, Lead, Mercury
- Depth:
- 3-3/8 in
- Filtering Material:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 0.85 gpm
- Height:
- 12-1/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 401, NSF 42, NSF 53
- NSF Certified:
- Yes
- Pressure - Maximum:
- 60 psi
- Temperature Range:
- 33 to 100 Deg F
- Width:
- 7 in