Kohler

Aquifer® Aquifer 0.6 Gpm Replacement Filter Cartridge

Part #K202-NA  |  Manufacturer Part #202-NA

Flow Rate:

0.6 gpm
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with Aquifer® water filtration system
  • Single-stage filtration and absorption system
  • Filter reduces particulates, sediments, rust, turbidity, lead, cysts and chlorine taste/odor
  • Cartridge filter can be twisted in and out for easy replacement
  • Meets NSF International standards

Specifications

Brand Model Compatibility: Aquifer® Water Filtration System

Collection: Aquifer®

Depth: 18 in

Diameter: 12-7/8 in

Flow Rate: 0.6 gpm

Height: 12-7/8 in

Material: Plastic

NSF Certified: Yes

NSF Specifications: NSF 42

Type: K202-NA

Width: 5 in