Aquifer 1.5 Gpm High Flow Replacement Filter Cartridge
Aquifer® Aquifer 1.5 Gpm High Flow Replacement Filter Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single-stage filtration and absorption system
- Filter reduces particulates, sediments, rust, cysts and chlorine taste and odor
- For use with Aquifer® water filtration system
- Meets NSF International standards
- Cartridge filter can be twisted in and out for easy replacement
Specifications
- Brand Model Compatibility:
- Aquifer® Water Filtration System
- Collection:
- Aquifer®
- Depth:
- 18 in
- Flow Rate:
- 1.5 gpm
- Height:
- 12-7/8 in
- Material:
- Plastic
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Width:
- 5 in