0 items

Kohler HydroRail-R™ Arch Shower Column Kit

K76475

Color Finish

Starting at $662.2
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Diverter at the base of the column makes for easy toggling between handshower and showerhead
  • Flow rate: 2 gpm
  • Includes Kohler® K-99105-E Moxie® rainhead, Kohler® K-45425 Flipside® handshower, Kohler® K-45211 HydroRail® arch shower column and Kohler® K-9514 MasterShower® 60" metal hose
  • Optimized 8" sprayface with 80 nozzles creates a dense uniform spray pattern for consistent coverage and feeling of warmth
  • Patent-pending technology allows for an easy shower installation
  • Rainhead with wireless speaker streams your personalized music playlists, news and other audio in the shower
  • Slidebar bracket allows you to adjust height and angle of handshower
  • Syncs devices enabled with Bluetooth® wireless technology including smartphones, MP3 players, tablets and laptops located up to 32' away
  • With innovative Flipstream technology, the Flipside handshower dedicates a single sprayhead surface to each of the four unique sprays

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
HydroRail-R™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Ceiling Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
IAPMO Listed
No
Material
Metal
NSF Certified
No
Showerhead Function
Single
Spray Type
Rain
Trim Only
No
WaterSense Labeled
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday