1.28 gpf Elongated Two Piece Toilet in Ice™ Grey
Archer® 1.28 gpf Elongated Two Piece Toilet in Ice™ Grey
Product Details
This product includes
KOHLER Elongated Toilet Bowl in Ice™ Grey
Part #K4356-95
KOHLER 1.28 gpf Toilet Tank in Ice™ Grey
Part #K4431-95
- Elongated bowl offers added room and comfort
- Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
- Two piece toilet
- Coordinates with other products in the Archer® collection
- Includes standard left-hand trip lever
- Combination consists of the Kohler® K-4356 bowl and Kohler® K-4431 tank
- Fully glazed trapway: 2-1/8"
- Flow rate: 1.28 gpf
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Archer®
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice™ Grey
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 30 in
- IAPMO Listed -:
- No
- Length:
- 29 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Toilet Type:
- Two Piece
- Type:
- E02603010
- WaterSense Labeled:
- Yes
- Width:
- 17-7/8 in