1.28 gpf Elongated One Piece Toilet in White

You last purchased this on
 
KOHLER

Archer® 1.28 gpf Elongated One Piece Toilet in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Archer® 1.28 gpf Elongated One Piece Toilet in White

  • Fast #
  • Part #K3639-0
  • Item #3860069
  • Manufacturer Part #3639-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Elongated bowl offers added room and comfort
  • Flow rate: 1.28 gpf
  • One-piece toilets integrate the tank and bowl into a seamless and easy to clean design
  • Cachet® Quiet-Close ™ seat with Quick-Release ™ functionality allows seat to close quietly and quickly unlatch from the toilet for easy removal and convenient cleaning
  • Coordinates with other products in the Archer® collection
  • Includes standard left-hand polished chrome trip lever
  • Fully glazed trapway: 2-1/8"
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
BAA Compliant:
No
Bowl Height Range:
14-15 in
Bowl Only:
No
Bowl Shape:
Elongated
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Archer®
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Trip Lever
IAPMO Listed -:
Yes
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Product Type:
Toilet
Tank Only:
No
Toilet Bowl Height:
14-11/16 in
Toilet Bowl Length:
29-7/16 in
Toilet Bowl Width:
17-7/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Type:
Closed Front With Cover
Toilet Type:
One Piece
Toilet/Urinal Outlet:
Floor
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes