KOHLER
Archer® 1.28 gpf Elongated One Piece Toilet in Thunder™ Grey
Part #K3639-58 | Item #4319437 | Manufacturer Part #3639-58
Product Details
- One-piece toilets integrate the tank and bowl into a seamless and easy to clean design
- Elongated bowl offers added room and comfort
- Flow rate: 1.28 gpf
- Fully glazed trapway: 2-1/8"
- Includes standard left-hand polished chrome trip lever
- Cachet® Quiet-Close ™ seat with Quick-Release ™ functionality allows seat to close quietly and quickly unlatch from the toilet for easy removal and convenient cleaning
- Coordinates with other products in the Archer® collection
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.19.2
Application: Residential
BAA Compliant: No
Bowl Height Range: 14-15 in
Bowl Only - FEI: No
Bowl Shape: Elongated
Built-In Grinder: No
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B45.1
Collection: Archer®
Color Finish: Thunder™ Grey
Color Finish Category: Greys
Dual Flush: No
EPA Compliant: Yes
Flow Rate: 1.28 gpf
Flow Rate Range: 1.0 - 1.28 gpf
Flush Type: Gravity
GSA Approved: No
Green: [Yes, WaterSense]
Handle Type: Trip Lever
IAPMO Listed: Yes
MA Approved: No
Material: Vitreous China
NSF Certified: No
Product Type: Toilet
Tank Only - FEI: No
Toilet Bowl Height: 14-11/16 in
Toilet Bowl Length: 29-7/16 in
Toilet Bowl Width: 17-7/8 in
Toilet Installation: Floor Mount
Toilet Rough-In: 12 in
Toilet Seat Included: Yes
Toilet Seat Type: Closed Front With Cover
Toilet Type: One Piece
Toilet Urinal Outlet: Floor
Trip Lever Location: Left-Hand
Trip Lever Placement: Side
WaterSense Labeled: Yes