KOHLER

Archer® 18 in. Towel Bar in Polished Chrome

Part #K11050-CP  |  Manufacturer Part #11050-CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Archer® collection

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Archer®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 4-1/8 in

Height: 2-3/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 18 in

Material: Metal

Mount Type: Wall

Number of Bars: 1

Projection: 4-1/8 in

Width: 4-1/8 in