24 in. Handle in Polished Chrome
This product has been replaced by
Manufacturer Part #71904-CP
Archer® 24 in. Handle in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 250-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Archer®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-11/32 in
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- Length:
- 24 in
- Number of Handles:
- Single Handle
- Width:
- 4-3/8 in