Archer® 24 x 20-1/2 in. 1 Hole 1-Bowl Pedestal Mount Vitreous China Rectangular Bathroom Sink in Ice™ Grey

Part #K2358-1  |  Manufacturer Part #2358-1-95

Starting at
$ 191.10 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single faucet hole
  • Classic rectangular basin
  • Overflow drain
  • Combines with the Kohler® K-2357 pedestal to create the Kohler® K-2359-1 Archer® pedestal sink
  • Coordinates with other products in the Archer® collection

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

Brand Model Compatibility: K-2357 Bathroom Sink Pedestal

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Archer®

Color Finish: Ice™ Grey

Color Finish Category: Greys

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 24 in x 20-1/2 in

Pedestal Only - FEI: No

Shape: Rectangular

Sink Bowl Size: 16-1/4 in x 11-15/16 in x 4 in

Sink Installation Type: Pedestal

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: Yes

WaterSense Labeled: No