23 x 20 in. Rectangular Pedestal Sink with Base in Sandbar
Archer® 23 x 20 in. Rectangular Pedestal Sink with Base in Sandbar
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
KOHLER 24 x 20-1/2 in. Rectangular Pedestal Bathroom Sink in Sandbar
Part #K2358-4-G9
KOHLER 13 in. Pedestal Sink Base in Sandbar
Part #K2357-G9
- Classic rectangular basin
- Overflow drain
- Center faucet holes: 4"
- Coordinates with other products in the Archer® collection
- Combination consists of the Kohler® K-2358-4 basin and Kohler® K-2357 pedestal
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Archer®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sandbar
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Height:
- 35-1/4 in
- IAPMO Listed -:
- No
- Length:
- 23-15/16 in
- Material:
- Fireclay, Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 16-1/4 in x 11-15/16 in x 4 in
- Sink Depth:
- 7-15/16 in
- Sink Installation Type:
- Pedestal Sets
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 23-15/16 in x 20-7/16 in
- Vessel Only:
- No
- Width:
- 20-7/16 in