23 x 20 in. Rectangular Pedestal Sink with Base in Almond

You last purchased this on
 
KOHLER

Archer® 23 x 20 in. Rectangular Pedestal Sink with Base in Almond

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Archer® 23 x 20 in. Rectangular Pedestal Sink with Base in Almond

  • Fast #
  • Part #K2359-8-47
  • Item #3170357
  • Manufacturer Part #2359-8-47
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Almond Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Classic rectangular basin
  • Overflow drain
  • Center faucet holes: 8"
  • Coordinates with other products in the Archer® collection
  • Combination consists of the Kohler® K-2358-8 basin and Kohler® K-2357 pedestal
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Archer®
Color Finish Category:
Neutrals
Color Finish Name:
Almond
Drain Location:
Center
Drain Opening:
1-3/4 in
Faucet Center Size:
8 in
GSA Approved:
No
Height:
35-1/4 in
IAPMO Listed -:
No
Length:
23-15/16 in
Material:
Fireclay, Vitreous China
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
16-1/4 in x 11-15/16 in x 4 in
Sink Depth:
7-15/16 in
Sink Installation Type:
Pedestal Sets
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
23-15/16 in x 20-7/16 in
Vessel Only:
No
Width:
20-7/16 in