Archer® 3-Hole Pedestal Lavatory Archer in Biscuit

Part #K2359-8-96  |  Item #3169623  |  Manufacturer Part #2359-8-96

$ 361.28 EACH
(Pricing is for Biscuit)

Color/Finish:
Biscuit

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Center faucet holes: 8"
  • Classic rectangular basin
  • Overflow drain
  • Combination consists of the Kohler® K-2358-8 basin and Kohler® K-2357 pedestal
  • Coordinates with other products in the Archer® collection

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 8 in

Collection: Archer®

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

Height: 35-1/4 in

IAPMO Listed: No

Length: 23-15/16 in

Material: [Fireclay, Vitreous China]

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 23-15/16 in x 20-7/16 in

Pedestal Only - FEI: No

Shape: Rectangular

Sink Bowl Size: 16-1/4 in x 11-15/16 in x 4 in

Sink Depth: 7-15/16 in

Sink Installation Type: Pedestal

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: No

Width: 20-7/16 in