Archer® 36 in. Square Shower Base in Dune

Part #K9396-NY  |  Item #4157434  |  Manufacturer Part #9396-NY

$ 452.21 EACH
(Pricing is for Dune)

Color/Finish:
Dune

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

Product Details

  • Low-threshold design for easy entry and exit
  • Covered drain with removable cover
  • Single threshold for alcove installation
  • Material: Acrylic
  • Center drain location
  • Coordinates with other products in the Archer® collection

Specifications

ADA Compliant: No

ASTM Specifications: [ASTM E-162, ASTM E-662]

CARB OTC LEED Compliant: No

Collection: Archer®

Color Finish: Dune

Color Finish Category: Neutrals

Drain Location: Center

Height: 3-11/16 in

IAPMO Listed: Yes

Installation Type: Alcove

Length: 36 in

Material: Acrylic

Product Type: Shower Base

Shower Base Shape: Square

Threshold Height: 3-11/16 in

UL Listed: UL 2818

Width: 36 in