42 in. Square Shower Base in Sandbar
Archer® 42 in. Square Shower Base in Sandbar
Package Quantity Info:
EA: 1 IP: 1 PT: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Covered drain with removable cover
- Single threshold for alcove installation
- Low-threshold design for easy entry and exit
- Coordinates with other products in the Archer® collection
- Center drain location
- Material: Acrylic
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- ASTM:
- ASTM E-162, ASTM E-662
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2, CSA B45.5
- Collection:
- Archer®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sandbar
- Drain Location:
- Center
- Height:
- 3-15/16 in
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 42 in
- Material:
- Acrylic
- Shower Base Shape:
- Square
- Shower Installation Type:
- Square
- Threshold Height:
- 3-15/16 in
- UL Listed:
- UL 2818
- Width:
- 42 in