Archer® 42 in. Square Shower Base in White

Part #K9393-0  |  Item #3312988  |  Manufacturer Part #9393-0

$ 441.00 EACH
(Pricing is for White)

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low-threshold design for easy entry and exit
  • Covered drain with removable cover
  • Single threshold for alcove installation
  • Material: Acrylic
  • Center drain location
  • Coordinates with other products in the Archer® collection

Specifications

ADA Compliant: No

ASTM Specifications: [ASTM E-162, ASTM E-662]

CARB OTC LEED Compliant: No

Collection: Archer®

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Height: 3-15/16 in

IAPMO Listed: Yes

Length: 42 in

Material: Acrylic

Product Type: Shower Base

Shower Base Shape: Square

Shower Installation Type: Alcove

Threshold Height: 3-15/16 in

UL Listed: Yes

Width: 42 in