Archer® 48 in. Rectangle Shower Base in Dune

Part #K9397-NY  |  Item #4156797  |  Manufacturer Part #9397-NY

$ 534.30 EACH
(Pricing is for Dune)

Color/Finish:
Dune

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Low-threshold design for easy entry and exit
  • Covered drain with removable cover
  • Single threshold for alcove installation
  • Material: Acrylic
  • Center drain location
  • Coordinates with other products in the Archer® collection

Specifications

ADA Compliant: No

ASTM Specifications: ASTM E-162, ASTM E-662

CARB OTC LEED Compliant: No

Collection: Archer®

Color Finish: Dune

Color Finish Category: Neutrals

Drain Location: Center

Height: 3-11/16 in

IAPMO Listed: Yes

Length: 48 in

Material: Acrylic

Product Type: Shower Base

Shower Base Shape: Rectangle

Shower Installation Type: Alcove

Threshold Height: 3-11/16 in

UL Listed: Yes

Width: 36 in