Archer® 48 in. Rectangle Shower Base in White

Part #K9397-0  |  Item #3183898  |  Manufacturer Part #9397-0

$ 486.00 EACH
(Pricing is for White)

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low-threshold design for easy entry and exit
  • Covered drain with removable cover.
  • Single threshold for alcove installation
  • Center drain
  • Coordinates with other products in the Tresham collection

Specifications

ADA Compliant: No

ASTM Specifications: ASTM E-162, ASTM E-662

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Collection: Archer®

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Height: 3-11/16 in

IAPMO Listed: Yes

Length: 48 in

Material: Acrylic

Product Type: Shower Base

Shower Base Shape: Rectangle

Shower Installation Type: Alcove

Threshold Height: 3-11/16 in

UL Listed: Yes

Width: 36 in