Archer® 48 x 48 in. Square Shower Base in Ice™ Grey

Part #K9394-95  |  Item #3313441  |  Manufacturer Part #9394-95

$ 575.59 EACH

Color/Finish:
Ice™ Grey

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Low-threshold design for easy entry and exit
  • Covered drain with removable cover
  • Single threshold for alcove installation
  • Material: Acrylic
  • Center drain location
  • Coordinates with other products in the Archer® collection

Specifications

ADA Compliant: No

ASTM Specifications: ASTM E-162, ASTM E-662

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Collection: Archer®

Color Finish: Ice™ Grey

Color Finish Category: Greys

Drain Location: Center

GSA Approved: No

Height: 3-15/16 in

IAPMO Listed: Yes

Length: 48 in

Material: Acrylic

NSF Certified: No

Seat Included: No

Shower Base Shape: Square

Shower Installation Type: Alcove

UL Listed: No

Weight: 54

Width: 48 in