KOHLER
Archer® 59-3/4 x 33 in. Tub and Shower with Right Hand Drain in White
Part #K1124-GRA-0 | Item #3183820 | Manufacturer Part #1124-GRA-0
Product Details
- Airjets 120 release thousands of bubbles that surround, support and massage the body
- Variable-speed blower lets you adjust massage intensity to 18 levels
- Electronic keypad
- Comfort™ depth design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
- Generous 6' length provides an incredibly spacious bathing area
- Molded lumbar support offers extra comfort while bathing
- Slotted overflow allows for deep soaking
- Integral apron
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Textured bottom surface
Specifications
ADA Compliant: Yes
AMP: 15
ASME Specifications: ASME A112.19.7
ASTM Specifications: [ASTM E-162, ASTM E-662]
Bathtub Shape: Rectangle
CSA Certified: CSA B45.5
Capacity: 72 gal
Collection: Archer®
Color Finish: White
Color Finish Category: Whites
Depth: 21 in
Drain Location: Right
Height: 19 in
Horsepower: 1 hp
Installation Type: 3 Wall Alcove
Length: 72 in
Material: Acrylic
Number Of Jets: 120
UL Listed: Yes
Volts: 120V
Width: 36 in