60 x 30 in. Exocrylic Alcove Rectangular Air Bathtub with Right Drain in White

You last purchased this on
 
KOHLER

Archer® 60 x 30 in. Exocrylic Alcove Rectangular Air Bathtub with Right Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Archer® 60 x 30 in. Exocrylic Alcove Rectangular Air Bathtub with Right Drain in White

  • Fast #
  • Part #K1947-GRAW-0
  • Item #4600060
  • Manufacturer Part #1947-GRAW-0
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Three heat settings allow you to customize the surface temperature
  • Airjets 120 release thousands of bubbles that surround, support and massage the body
  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
  • Integral apron
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Comfort™ depth design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Variable-speed blower lets you adjust massage intensity to 18 levels
  • Textured bottom surface
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.7
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5, CSA C22.2
Capacity:
57 gal
Collection:
Archer®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
21 in
Drain Location:
Right
Height:
19 in
IAPMO Listed -:
Yes
Installation Type:
Alcove
Length:
60 in
Material:
Acrylic
Number of Jets:
120
UL Listed:
Yes
Width:
30 in