Archer® 60 x 30 in. Soaker Alcove Bathtub Left Drain in Black Black™

Part #K1946-LA-7  |  Item #4569503  |  Manufacturer Part #1946-LA-7

$ 847.20 EACH
(Pricing is for Black Black™)

Color/Finish:
Black Black™

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: KOHLER Archer® 60 x 30 in. Soaker Alcove Bathtub Left Drain in Black Black™ / $847.20

Product Details

  • Comfort Depth® design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Integral apron
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Textured bottom surface
  • Left-hand drain location
  • Coordinates with other products in the Archer® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

Above Floor Rough: No

Application: Residential

Basin Length: 45-1/8 in

Basin Shape: Rectangle

Basin Width: 19-11/16 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Capacity: 57 gal

Collection: Archer®

Color Finish: Black Black™

Color Finish Category: Blacks

Drain Included: No

Drain Location: Left

Drain Opening: 1-1/2 in

GSA Approved: No

Height: 19 in

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Material: Acrylic

NSF Certified: No

Number of Occupants: 1

Origin: Domestic

Overall Height: 20-1/4 in

Overall Length: 60 in

Overall Width: 30 in

Overflow Type: Linear

Size: 60 in x 30 in x 20-1/4 in

Soaking Depth: 15-1/8 in

UL Listed: UL 1795

Weight: 73

cUPC Certified: No