60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White

You last purchased this on
 
KOHLER

Archer® 60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Archer® 60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #K1946-L-0
  • Item #4505645
  • Manufacturer Part #1946-L-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Comfort Depth® design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Left-hand drain location
  • Coordinates with other products in the Archer® collection
  • Textured bottom surface
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI Z124
Above Floor Rough:
No
Application:
Residential
Basin Length:
45-1/8 in
Basin Shape:
Rectangle
Basin Width:
19-11/16 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
57 gal
Collection:
Archer®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Left
GSA Approved:
No
Height:
20-1/4 in
IAPMO Listed -:
Yes
Installation Type:
Alcove
Length:
60 in
Material:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Overall Height:
20-1/4 in
Overall Length:
60 in
Overall Width:
30 in
Overflow Type:
Linear
Soaking Depth:
15-1/8 in
UL Listed:
No
Weight:
58 lb
Width:
30 in
cUPC Certified:
No