Kohler

Archer® 60 x 30 in. Soaker Alcove Bathtub Left Drain in White

Part #KBF1946-L-0  |  Manufacturer Part #BF1946-L-0

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI Z124]

Above Floor Rough: No

Application: Residential

Basin Length: 45-1/8 in

Basin Shape: Rectangle

Basin Width: 19-11/16 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Capacity: 57 gal

Collection: Archer®

Color Finish: White

Color Finish Category: Whites

Drain Included: No

Drain Location: Left

GSA Approved: No

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Material: Acrylic

NSF Certified: No

Number of Occupants: 1

Overall Height: 20-1/4 in

Overall Length: 60 in

Overall Width: 30 in

Overflow Type: Linear

Size: 60 in x 30 in

Soaking Depth: 15-1/8 in

UL Listed: No

Weight: 58

cUPC Certified: No