60 x 32 in. 3-Wall Alcove Air Bath with Integral Apron and Left Hand Drain in White
Archer® 60 x 32 in. 3-Wall Alcove Air Bath with Integral Apron and Left Hand Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three heat settings allow you to customize the surface temperature
- Airjets 120 release thousands of bubbles that surround, support and massage the body
- Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
- Integral apron
- Molded lumbar support offers extra comfort while bathing
- Slotted overflow allows for deep soaking
- Comfort™ depth design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
- Variable-speed blower lets you adjust massage intensity to 18 levels
- Textured bottom surface
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- ASME:
- ASME A112.19.7
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5, CSA B45.10
- Capacity:
- 58 gal
- Collection:
- Archer®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21 in
- Drain Location:
- Left
- Height:
- 19 in
- Horsepower:
- 5 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Acrylic
- Number of Jets:
- 120
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 300 W
- Width:
- 32 in