Archer® 60 x 32 in. Air Bath Alcove Bathtub Right Drain in Cashmere

Part #K1122-GRA-K4  |  Item #3183993  |  Manufacturer Part #1122-GRA-K4

Color/Finish:
Cashmere

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Airjets 120 release thousands of bubbles that surround, support and massage the body
  • Variable-speed blower lets you adjust massage intensity to 18 levels
  • Comfort™ depth design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Integral apron
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Textured bottom surface
  • Right-hand drain
  • Coordinates with other products in the Archer® collection

Specifications

ADA Compliant: No

AMP: [10, 15]

ANSI Specifications: ANSI Z124

ASME Specifications: ASME A112.19.7

ASTM Specifications: [ASTM E-162, ASTM E-662]

Above Floor Rough: No

Application: Residential

Basin Length: 45-1/8 in

Basin Shape: Rectangle

Basin Width: 19-11/16 in

Bathtub Shape: Rectangle

Bathtub Type: Air Bath

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.10, CSA B45.5]

Capacity: 58 gal

Collection: Archer®

Color Finish: Cashmere

Color Finish Category: Neutrals

Control Type: Electronic

Drain Included: No

Drain Location: Right

GSA Approved: No

Horsepower: 1 hp

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Material: Acrylic

NSF Certified: No

Number Of Jets: 120

Number of Occupants: 1

Overall Height: 20-1/4 in

Overall Length: 60 in

Overall Width: 32 in

Overflow Type: Round

Pump Location: Left

Size: 60 in x 32 in

Soaking Depth: 15 in

UL Listed: UL 1795

Volts: 120V

Weight: 100

cUPC Certified: No