Kohler

Archer® 60 x 32 in. Drop-In Bathtub with Reversible Drain in Thunder Grey

Part #K1123-58  |  Manufacturer Part #1123-58

Color/Finish:
Thunder™ Grey

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Comfort Depth® design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Textured bottom surface
  • Reversible drain location
  • Requires Kohler® K-7271 or Kohler® K-7272 ClearFlo™ slotted overflow bath drain (sold separately)
  • Coordinates with other products in the Archer® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASTM Specifications: ASTM E-162, ASTM E-662

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Capacity: 58 gal

Collection: Archer®

Color Finish: Thunder™ Grey

Color Finish Category: Greys

Depth: 21 in

Drain Location: Reversible

GSA Approved: No

Height: 19 in

IAPMO Listed: Yes

Installation Type: Drop-in

Material: Acrylic

Overall Length: 60 in

Overall Width: 32 in

Size: 60 in x 32 in

UL Listed: No