Archer® 60 x 32 in. Soaker Alcove Bathtub Right Drain in Dune

Part #K1123-RA-NY  |  Item #4157081  |  Manufacturer Part #1123-RA-NY

$ 905.85 EACH
(Pricing is for Dune)

Color/Finish:
Dune

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: KOHLER Archer® 60 x 32 in. Soaker Alcove Bathtub Right Drain in Dune / $905.85

Product Details

  • Comfort Depth® design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Integral apron
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Textured bottom surface
  • Right-hand drain location
  • Requires Kohler® K-7271 or Kohler® K-7272 ClearFlo™ slotted overflow bath drain (sold separately)
  • Coordinates with other products in the Archer® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1, ANSI Z124

ASTM Specifications: ASTM E-162, ASTM E-662

Above Floor Rough: No

Application: Residential

Basin Length: 45-1/8 in

Basin Shape: Rectangle

Basin Width: 19-11/16 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Capacity: 58 gal

Collection: Archer®

Color Finish: Dune

Color Finish Category: Neutrals

Drain Included: No

Drain Location: Right

Drain Opening: 1-1/2 in

GSA Approved: No

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Material: Acrylic

NSF Certified: No

Number of Occupants: 1

Origin: Domestic

Overall Height: 19 in

Overall Length: 60 in

Overall Width: 32 in

Overflow Type: Linear

Size: 60 in x 32 in x 19 in

Soaking Depth: 15 in

UL Listed: No

Weight: 80

cUPC Certified: No