60 x 32 in. Total Massage Drop-In Bathtub with Reversible Drain in White
Archer® 60 x 32 in. Total Massage Drop-In Bathtub with Reversible Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Variable-speed blower lets you adjust massage intensity to 18 levels
- Comfort™ depth design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
- Airjets 120 release thousands of bubbles that surround, support and massage the body
- Coordinates with other products in the Archer® collection
- Textured bottom surface
- Reversible drain
- Slotted overflow allows for deep soaking
- Molded lumbar support offers extra comfort while bathing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Air Bath
- CSA Certified:
- CSA B45.5
- Capacity:
- 58 gal
- Collection:
- Archer®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21 in
- Drain Location:
- Reversible
- Height:
- 19 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 120
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Size:
- 60 in x 32 in
- UL Listed:
- Yes
- Volts:
- 120V