Archer® 60 x 32 in. Whirlpool Alcove Bathtub Right Drain in Biscuit

Part #K1122-RA-96  |  Item #3183738  |  Manufacturer Part #1122-RA-96

$ 1,805.85 EACH
(Pricing is for Biscuit)

Color/Finish:
Biscuit

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single-speed whirlpool offers performance and value with 8 fully adjustable jets
  • Hydromassage flow and direction can be controlled at each jet
  • Comfort™ depth design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Integral apron
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Textured bottom surface
  • Right-hand drain
  • Coordinates with other products in the Archer® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 15, 7

ANSI Specifications: ANSI A117.1, ANSI Z124

ASME Specifications: ASME A112.19.7

Above Floor Rough: No

Application: Residential

Basin Length: 45-1/8 in

Basin Shape: Rectangle

Basin Width: 19-11/16 in

Bathtub Shape: Rectangle

Bathtub Type: Whirlpool

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.10, CSA B45.5

Capacity: 58 gal

Collection: Archer®

Color Finish: Biscuit

Color Finish Category: Neutrals

Control Type: Electronic

Drain Included: No

Drain Location: Right

GSA Approved: No

Height: 19 in

Horsepower: 1-1/4 hp

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Material: Acrylic

NSF Certified: No

Number Of Jets: 8

Number of Occupants: 1

Origin: Domestic

Overall Height: 20-1/4 in

Overall Length: 60 in

Overall Width: 32 in

Overflow Type: Round

Pump Location: Left

Size: 60 in x 32 in x 20-1/4 in

Soaking Depth: 15 in

UL Listed: UL 1795

Volts: 120V

Watts: 300

Weight: 135

cUPC Certified: No