61-3/4 x 31-3/4 in. Freestanding Bathtub with End Drain in White
Archer® 61-3/4 x 31-3/4 in. Freestanding Bathtub with End Drain in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Molded lumbar support offers extra comfort while bathing
- Slotted overflow allows for deep soaking
- Freestanding design creates a striking focal point in your bathing area
- Coordinates with other products in the Archer® collection
- End drain location
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 45-1/8 in
- Basin Width:
- 19-11/16 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 58 gal
- Clawfoot Included:
- No
- Collection:
- Archer®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- End
- Drain Opening:
- 1-1/2 in
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 22 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Length:
- 61-3/4 in
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 22 in
- Overall Length:
- 61-3/4 in
- Overall Width:
- 31-3/4 in
- Overflow Type:
- Linear
- Size:
- 61-3/4 in x 31-3/4 in
- Soaking Depth:
- 15-1/16 in
- UL Listed:
- No
- Weight:
- 151 lb
- Width:
- 31-3/4 in