Kohler

Archer® 66 x 32 in. Air Bath Alcove Bathtub with Right Drain in White

Part #K1949-GRA-0  |  Manufacturer Part #1949-GRA-0

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Airjets 120 release thousands of bubbles that surround, support and massage the body
  • Variable-speed blower lets you adjust massage intensity to 18 levels
  • Comfort™ depth design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Integral apron
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Textured bottom surface
  • Right-hand drain
  • Coordinates with other products in the Archer® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 15

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.7

Above Floor Rough: No

Bathtub Shape: Rectangle

Bathtub Type: Air Bath

CARB OTC LEED Compliant: Yes

CSA Certified: [CSA B45.10, CSA B45.5, CSA C22.2]

Capacity: 66 gal

Collection: Archer®

Color Finish: White

Color Finish Category: Whites

Depth: 21 in

Drain Location: Right

Height: 19 in

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Length: 66 in

Material: Acrylic

Number Of Jets: 120

Size: 66 in x 32 in x 19 in

UL Listed: Yes

Volts: 120V

Width: 32 in