Kohler

Archer® 68 x 32 in. Acrylic Free Standing Bath Tub in White

Part #K2595-VB-0  |  Manufacturer Part #2595-VB-0

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vibracoustic® calms and soothes with sound vibration technology
  • Six concealed speakers send sound waves through the water to gently massage the body
  • Four original instrumental compositions offer different levels of relaxation
  • Syncs with devices enabled with Bluetooth® wireless technology including smartphones, MP3 players, tablets and laptops located up to 33' away
  • Customize your experience with the high-resolution color touch screen
  • Fully adjustable volume above and below the water
  • Functions as a hydrotherapy bath when full of water and a stereo system when empty
  • Includes 25' of wiring and amplifier
  • Freestanding design creates a striking focal point in your bathing area
  • Molded lumbar support offers extra comfort while bathing

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

CSA Certified: CSA B45.5, CSA C22.2

Capacity: 65 gal

Collection: Archer®

Drain Location: End

GSA Approved: No

Height: 22 in

IAPMO Listed: Yes

Installation Type: Freestanding

UL Listed: Yes

Width: 31-3/4 in