72 in. x 36 in. Whirlpool Alcove Bathtub with Right Drain in White
Archer® 72 in. x 36 in. Whirlpool Alcove Bathtub with Right Drain in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Three heat settings allow you to customize the surface temperature
- Single-speed whirlpool offers performance and value with 8 fully adjustable jets
- Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
- Slotted overflow allows for deep soaking
- Generous 6' length provides an incredibly spacious bathing area
- Molded lumbar supports and armrests offer extra comfort while bathing
- Comfort™ depth design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
- Hydromassage flow and direction can be controlled at each jet
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Integral apron
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B45.5, CSA B45.10
- Capacity:
- 72 gal
- Collection:
- Archer®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- IAPMO Listed -:
- Yes
- Material:
- Acrylic
- Number of Jets:
- 8
- Number of Occupants:
- 2
- Overall Height:
- 19 in
- Overall Length:
- 72 in
- Overall Width:
- 36 in
- UL Listed:
- Yes
- Volts:
- 120V