72 in. x 36 in. Soaker Alcove Bathtub with Right Drain in White

You last purchased this on
 
KOHLER

Archer® 72 in. x 36 in. Soaker Alcove Bathtub with Right Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Archer® 72 in. x 36 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #K1125-RAW-0
  • Item #4490655
  • Manufacturer Part #1125-RAW-0
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Three heat settings allow you to customize the surface temperature
  • Comfort Depth® design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Slotted overflow allows for deep soaking
  • Integral apron
  • Molded lumbar support offers extra comfort while bathing
  • Generous 6' length provides an incredibly spacious bathing area
  • Right-hand drain location
  • Textured bottom surface
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5, CSA C22.2
Capacity:
58 gal
Collection:
Archer®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
GSA Approved:
No
IAPMO Listed -:
Yes
Material:
Acrylic
Number of Occupants:
1
Overall Height:
19 in
Overall Length:
72 in
Overall Width:
36 in
UL Listed:
Yes